Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kendall Howard

Model # :WBB655914

MPN #: 5200-3-500-24

Kendall Howard™ Performance 24" Accessory Bar

Product Description
Performance Series® Accessory Bars are designed to work with the Performance Series® LAN Stations/Workbenches. These bars make it easy to mount LCD Monitor Mounts and Power Strips to your workstation. The Accessory Bars adjust to any height, and also act as a cable lacing bar.

Features:
  • Installs in minutes
  • Mount LCD monitors
  • Attach power strips
  • Adjusts to any height
  • Made in the USA
  • Limited Lifetime Warranty
PRICE
$155.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height2-15/16 in

Product Details

MaterialSteel
DescriptionPerformance Accessory Bar
ColorBlack
Manufacturers Part Number5200-3-500-24
BrandKendall Howard

Warranty

WarrantyLifetime Limited