Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kendall Howard

Model # :WBB655815

MPN #: 1918-3-004-F

Kendall Howard™ LAN Station 48" Power Strip

Product Description
The Kendall Howard 48" Power Strip combines state-of-the-art electronic protection with a basic but attractive design that is perfect and safe for the home and contemporary workplace. Its sleek shape and design allows for easy mounting to any training table, LAN station or other workstation, but also conveniently cozies up to any wall saving you valuable floor space. If mounting the Power Strip up on a desk, shelf or rack, two mounting brackets are included making installation simple. Complete with 16 outlets, the Kendall Howard 48" Power Strip is suitable for the home, office or warehouse to house your computers, telephones, lighting fixtures, and more. (The Power Strip can only be installed on Accessory Bars 60" or longer, or the Corner Accessory Bar.)

Features:
  • 14 ft. power cord
  • 1,060 Joules Surge Protection
  • 400 volt clamping voltage
  • 16 evenly spaced outlets
  • 15 amp circuit breaker
  • UL Approved
  • Can only be installed on Accessory Bars 60" or longer, or the Corner Accessory Bar
PRICE
$565.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth1-1/4 in
Height1-5/8 in
Weight6 lbs
Cord Length14 ft.

Product Details

ColorGray
MaterialSteel
Package Quantity1
DescriptionLAN Station 48" Power Strip
Manufacturers Part Number1918-3-004-F
BrandKendall Howard

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsUL Approved