Kendall Howard™ Full 20 Rack Shelf
Kendall Howard 20 Fixed Rack Shelves were designed to complement our Portable Modular Rack systems. This solid design will support up to 300 lbs. The Kendall Howard 20 Fixed Rack Shelf is perfect to help support servers and UPS backup systems. The design allows this rack shelf to be mounted on both the front and rear rails for maximum strength and stability. The Kendall Howard 20 Fixed Rack Shelf has a set mounting depth of 20. The unique design allows this shelf to mount in the bottom of a U space, saving rack space and still providing the support for all of the equipment in the rack.
Kendall Howard™ 20" Fixed Rack Shelf
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$195.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 20 in |
| Height | 1/2 in |
| Weight Capacity | 300 lbs. |
Product Details
| Type | Accessories |
| Rack Spaces | 1U |
| Color | Black |
| Accessory Type | Rack Shelves |
| Material | Steel |
| Description | Fixed Rack Shelf |
| Package Quantity | 1 |
| Manufacturers Part Number | 1904-1-001-01 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |