Kendall Howard™ Advanced Classroom Training Table CPU Holder 4 inch
The Kendall Howard™ Slim 4 width CPU Holder secures your CPU tower off the floor and out of the way. The innovative design offers 10 tie points to which the included hook and loop strap can be secured to, for easy installation and adjustability. The universal construction allows you to mount the CPU on either the inside or outside of the table leg. Compatible on all sizes of the Advanced Classroom Training Tables. Includes a 50 hook and loop strap. Installation hardware included.
Kendall Howard™ Classroom Training Table CPU Holder 4 inch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/16 in |
| Width | 5-5/16 in |
| Height | 11 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Manufacturers Part Number | 5500-3-100-04 |
| Accessory Type | CPU Holder |
| Shape | Rectangle |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |