Kendall Howard™ Advanced Classroom Training Table 36 Cable Management Enclosure
The Kendall Howard™ Training Table Lockable Cable Management Enclosure encases and hides the surface and modesty panel cable entrance points, providing a clean, polished look. The Cable Management Enclosure also provides a cable lock point for computer security devices to be secured to, protecting community or public equipment. Multiple knock-outs provide easy cable routing down to the CPU or from desk to desk. The included fan pattern allows you to install an optional fan kit, providing additional airflow especially when heat generating equipment is housed inside. Compatible with the 36 W Training Tables. Installation hardware included. Black powder coated steel.
Kendall Howard™Cable Management Enclosure for 36" Classroom Training Table
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$275.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 6-3/8 in |
| Height | 10-1/16 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Material | Steel |
| Description | Cable Management Enclosure for Training Table |
| Color | Black |
| Manufacturers Part Number | 5500-3-100-36 |
| Accessory Type | Cable Management |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |