Kendall Howard™ Advanced Classroom Training Table 24 x 36 Folkstone
The Kendall Howard™ Advanced Classroom Training Table Collection balances professionalism and practicality in a truly universal solution. The ACTT system will easily convert an out-dated, uninspiring training room into an engaging, respectable atmosphere by providing a clean, focused learning space that is suitable for any training or work space. Simple, yet dependable design makes the Advanced Classroom Training Tables perfect for a variety of environments such as; schools, libraries, community centers, hotels, convention centers and business facilities.
Kendall Howard™ Classroom Training Table - Adjustable Height - 24" x 36" - Folkstone
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$715.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 28 to 32 in |
| Weight Capacity | 350 lbs |
Product Details
| Assembly Required | Yes |
| Type | Classroom Table |
| Frame Color Family | Black |
| Top Color Family | Gray |
| Casters | No |
| Foldable | No |
| Style | Adjustable Height |
| Modesty Panel | Yes |
| Description | Adjustable Height Training Table |
| Frame Material | Steel |
| Leg Type | T-Leg |
| Manufacturers Part Number | 5500-3-000-23 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |