Kendall Howard™ Network Cabinet 8U Compact Series SOHO Server Rack
Kendall Howard's 8U Compact Series SOHO Server Racks not only save space but have the flexibility that you need. These sleek and robust server racks are specially designed for the small business, home office or IT professional. This server rack network cabinet includes locking lift off vented front and rear doors, casters, and adjustable cage nut style rails. The low profile Compact Series SOHO Server Racks are perfect for people who don't need or have the space for a full size server rack. Kendall Howard Compact Series SOHO Server Rack Network Cabinets are Made in the USA and backed by our Limited Lifetime Warranty.
This product meets PCI Security Standards. What are the PCI Data Security Standards? These standards lay out the minimum level of security that is required for organizations that handle cardholder data for all the major debit, credit, prepaid, e-purse, ATM and POS cards. This set of 12 requirements addresses the security of the business' network from the way the cardholder data is captured, the strength and layout of the firewall, to the physical security of the equipment used in transmitting or storing the data.
Kendall Howard™ 8U Compact Series SOHO Server Rack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,439.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-7/16 in |
| Depth | 32-1/4 in |
| Height | 20-7/16 in |
| Weight Capacity | 400 . Stationary lbs |
| Weight | 79 lbs |
| Interior Height | 14 in |
| Interior Depth | 29 in |
| Interior Width | 19 in |
Product Details
| Assembly Required | No |
| Type | Server Rack Cabinet |
| Rack Spaces | 8U |
| Color | Black |
| Door Type | Front Door: Vented, Rear Door: Vented |
| Material | Steel |
| Description | Compact SOHO Server Cabinet |
| Manufacturers Part Number | 1932-3-001-08 |
| Brand | Kendall Howard |
Warranty
| Warranty | Limited Lifetime, 1 Year on Fan |