Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kendall Howard

Model # :WBB655806

MPN #: 7000-3-572-00

Kendall Howard™ 72" Performance Plus® Accessory Bar Kit

Product Description
Performance Plus® Accessory Bars are designed to work with the Performance Plus® LAN Stations/Workbenches. These bars make it easy to mount LCD Monitor Mounts and Power Strips to your workstation. The Accessory Bars adjust to any height, and also act as a cable lacing bar. Five options are available to accommodate the various sizes of the Performance Plus® LAN Stations/Workbenches.

Features:
  • Installs in minutes
  • Mount LCD monitors
  • Attach power strips
  • Adjusts to any height (in 1" increments)
  • Made in the USA
  • Limited Lifetime Warranty
PRICE
$205.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth1-1/2 in
Height1-1/2 in

Product Details

MaterialSteel
DescriptionPerformance Plus™ Accessory Bar Kit
ColorBlack
Manufacturers Part Number7000-3-572-00
BrandKendall Howard

Warranty

WarrantyLifetime Limited