Kendall Howard™ 4U Rack Mount Drawer
Kendall Howard Rackmount Drawers include a built-in lock and have a maximum load capacity of 100 pounds. The easy to remove slides make installation simple and easy. The smooth ball bearing slides allow the drawer to be slid in and out with ease. Each rackmount space (U space) features four mounting holes so that the drawer can be securely installed. To maintain the maximum weight capacity, we suggest installing rack screws through every hole. 19" EIA compliant. Made in the USA. Limited Lifetime Warranty.
Kendall Howard™ 4U Rackmount Drawer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$375.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 16-5/8 in |
| Height | 7 in |
| Weight Capacity | 100 lbs. |
| Interior Height | 7 in |
| Interior Depth | 16 in |
| Interior Width | 16 in |
Product Details
| Type | Accessories |
| Rack Spaces | 4U |
| Color | Black |
| Accessory Type | Rack Drawers |
| Material | Steel |
| Description | Rackmount Drawer |
| Package Quantity | 1 |
| Manufacturers Part Number | 1922-3-100-04 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |