Kendall Howard™ 4U Hinged Wall Network Rack
Kendall Howard Patch Panel Brackets make mounting patch panels or shallow equipment simple and easy. When there is no need for a wall mount rack or network cabinet, Patch Panel Brackets are a great low cost alternative. The hinged design delivers the functionality of a swing-out wall mount rack without the added cost. Simply mount the patch panel to the hinged side of the bracket, swing it open and terminate all of the cable. Then use the cable bumps and 6 depth to manage all the cables. When finished, close the bracket and screw the patch panel to the other side. The Kendall Howard Patch Panel Brackets are available in 4 sizes, Made in the USA and backed by our Limited Lifetime Warranty.
Kendall Howard™ 4U Patch Panel Bracket
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/4 in |
| Depth | 6 in |
| Height | 7 in |
| Weight | 5 lbs |
| Interior Depth | 6 in |
| Interior Width | 19 in |
Product Details
| Type | Accessories |
| Rack Spaces | 4U |
| Color | Black |
| Accessory Type | Mounting Bracket |
| Material | Steel |
| Description | 4U Patch Panel Bracket |
| Package Quantity | 1 |
| Manufacturers Part Number | 1916-3-200-04 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |