The Kendall Howard 2-Post Cable Cove Rack is the perfect relay rack for high density network and telecom installations! The 1,200 lb. weight capacity and 4" vertical cable channels can handle just about any network large or small. So load it up with servers, UPS's, rack shelves, patch panels, switches, and more. The Kendall Howard Cable Cove Rack is ready for the challenge! The heavy duty steel construction provides the highest quality two-post rack solution on the market. The knocked down frame is quick and easy to assemble. The self-squaring frame only requires a wrench and approximately 15 minutes of assembly time before your rack is ready to be populated. The dual sided universal cage nut style mounting rails allow you to use the rack screws and cage nuts that you prefer.
Kendall Howard™ 41U 2-Post Cable Cove Rack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,205.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-13/16 in |
| Depth | 16 in |
| Height | 78-1/16 in |
| Weight Capacity | 1200 lbs |
| Interior Height | 71-3/4 in |
| Interior Depth | 4 in |
| Interior Width | 19 in |
Product Details
| Assembly Required | Yes |
| Type | Open Frame Server Rack |
| Rack Spaces | 41U |
| Color | Black |
| Material | Steel |
| Description | 2-Post Cable Cove Rack |
| Manufacturers Part Number | 1911-3-000-41 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |