Kendall Howard™ 4 Piece Rack Conversion Kit
The 4 Piece Conversion Kit began as a way to recycle and reuse old 2 Post Racks when upgrading a network. As time went on, installers started to use them as support brackets and anchors when securing a 2 post rack to the wall. When you cannot drill into the concrete floor, use a Kendall Howard Conversion Kit to secure your 2 Post Rack to the wall. These handy brackets adjust from 20 to 35 and the possibilities are endless. Conversion Kits are proudly Made in the USA and backed by our Limited Lifetime Warranty.
Kendall Howard™ 4-Piece Rack Conversion Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 20 to 35 in |
| Height | 4 in |
| Weight | 13.5 lbs |
Product Details
| Type | Accessories |
| Color | Black |
| Accessory Type | Mounting Bracket |
| Material | Steel |
| Package Quantity | 4 |
| Description | 4-Piece Rack Conversion Kit |
| Manufacturers Part Number | 1927-3-004-00 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |