Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kendall Howard

Model # :WBB655774

MPN #: 1916-2-100-3

Kendall Howard™ 3U V-Rack

Product Description
Kendall Howard V-Racks allow you to vertically or horizontally mount servers or other rackmountable devices regardless of depth. Designed to mount on a wall or under a desk, the Kendall Howard V-Rack provides users more versatility on where they can place their products while saving them space.

Features:
  • Does not include hardware - rack screws sold separately
  • Low profile design
  • Universal cage nut style rails
  • No depth restrictions
  • 150 lb. weight capacity
  • 19" EIA compliant
  • Made in the USA
  • Limited Lifetime Warranty


PRICE
$115.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/4 in
Depth5-5/8 in
Height6 in
Weight Capacity150 lbs
Weight5 lbs
Interior Depth5-1/4 in
Interior Width19 in

Product Details

Assembly RequiredNo
TypeWall Mount Rack/Cabinet
Rack Spaces3U
ColorBlack
Door TypeNo Doors
MaterialSteel
DescriptionV-Rack
Manufacturers Part Number1916-2-100-3
BrandKendall Howard

Warranty

WarrantyLifetime Limited