Kendall Howard™ 3U Rack Mount Drawer
Kendall Howard Rack Mount Drawers include a built in lock, and have a maximum load capacity of 100 pounds. The easy to remove slides make installation simple and easy. Each Rack Mount Drawer has 4 mounting holes per U space making it easy to secure them to any 19 EIA Compliant rack or enclosure. All Kendall Howard Rack Mount Drawers are made in the USA and backed by our Limited Lifetime Warranty. Not sure which drawer will work for you? Contact Kendall Howard, we're here to help
Kendall Howard™ 3U Rackmount Drawer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 16-5/8 in |
| Height | 5-1/4 in |
| Weight Capacity | 100 lbs. |
| Interior Height | 5-1/4 in |
| Interior Depth | 16 in |
| Interior Width | 16 in |
Product Details
| Type | Accessories |
| Rack Spaces | 3U |
| Color | Black |
| Accessory Type | Rack Drawers |
| Material | Steel |
| Description | Rackmount Drawer |
| Package Quantity | 1 |
| Manufacturers Part Number | 1922-3-100-03 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |