Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Kendall Howard

Model # :WBB655923

MPN #: 7100-1-100-36

Kendall Howard™ 36" Performance Plus® Heavy Duty LAN Station, White Nebula

Product Description
The 36" Performance Plus® Heavy Duty LAN Station is easy to configure and includes numerous shelves for multiple storage options. While most modular systems are built-to-order, our components are built-to-stock so they have a lower cost and save you money. There are several ways to easily and quickly configure this heavy duty LAN station. Just ask the experts at Kendall Howard. We offer a customizable product without the custom price tag.

Features:
  • Shelves adjust in 1" increments
  • Modular gangable design
  • Back plates provide cable management
  • Assembles in 30 minutes or less
  • Made in the USA
  • Limited Lifetime Warranty
PRICE
$3,285.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth30 in
Height85-1/2 in
Weight Capacity800 . per Shelf lbs
Post Height85-1/2 in

Product Details

Document HolderNo
Keyboard ShelfNo
Frame Color FamilyBlack
ColorWhite
CastersNo
Number of Shelves4
MaterialSteel/Laminate
DescriptionPerformance Plus Heavy Duty LAN Station
Manufacturers Part Number7100-1-100-36
BrandKendall Howard

Warranty

WarrantyLifetime Limited