Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kendall Howard

Model # :WBB655906

MPN #: 1916-2-100-2

Kendall Howard™ 2U V-Rack

Product Description
The Kendall Howard 2U V-Rack makes mounting any single server or other rackmountable device easy. The innovative design allows equipment to be mounted vertically or on its side, and flush against the wall. This unique mounting style provides users more versatility on where they can place their products while saving them space.

Features:
  • Does not include hardware - rack screws sold separately
  • Low profile design
  • Universal cage nut style rails
  • No depth restrictions
  • 150 lb. weight capacity
  • 19" EIA compliant
  • Made in the USA
  • Limited Lifetime Warranty


PRICE
$105.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/4 in
Depth3-7/8 in
Height6 in
Weight Capacity150 lbs
Weight4 lbs
Interior Depth3-1/2 in
Interior Width19 in

Product Details

Assembly RequiredNo
TypeWall Mount Rack/Cabinet
Rack Spaces2U
ColorBlack
Door TypeNo Doors
MaterialSteel
DescriptionV-Rack
Manufacturers Part Number1916-2-100-2
BrandKendall Howard

Warranty

WarrantyLifetime Limited