Kendall Howard™ 2U Spacer Blank
Kendall Howard Flanged Spacer Blanks are a cut above the rest. Spacer Blanks or Filler Panels are often thought of as a way to fill in any gaps in a rack. Filler Panels make racks looks neat, clean, and organized. When installed properly, the rack not only looks good but the added strength you get from using Kendall Howard Flanged Spacer Blanks protect your equipment. All Kendall Howard Flanged Spacer Blanks have two 1/4 inch flanges to make them more rigid and shore up a server rack or cabinet. Flanged Spacer Blanks/Filler Panels provide the most added strength, and are often used to help manage air flow. They can easily be installed with any rack hardware or use the Tool-less snap in clip provided. The Tool-less feature makes installation a breeze with any cage nut Style Rail. All Kendall Howard Flanged Spacer Blanks are made in the USA and backed by our Limited Lifetime Warranty.
Kendall Howard™ 2U Flanged Spacer Blank
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 1/2 in |
| Height | 3-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Accessories |
| Rack Spaces | 2U |
| Color | Black |
| Accessory Type | Spacer Blank |
| Material | Steel |
| Description | 2U Flanged Spacer Blank |
| Package Quantity | 1 |
| Manufacturers Part Number | 1901-1-002-02 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |