Kendall Howard Spacer Blanks are a cut above the rest. Most people think of spacers or filler panels as just that, something to fill gaps in server racks and cabinets. Spacer Blanks/Filler Panels make racks and cabinets look neat, clean, and organized. All Kendall Howard Flat Spacer Blanks have a high-quality black powder coat finish, rounded corners, and are made in the USA. Flat Spacer Blanks / Filler Panels provide the most added strength, and mount with any rack hardware or use the built in Tool-less clips to snap them into cage nut style rails. They are cost-effective and simple to install. All Kendall Howard Flat Spacer Blanks are made in the USA and backed by our Limited Lifetime Warranty.
Kendall Howard™ 2U Flat Spacer Blank
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 5/8 in |
| Height | 3-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Accessories |
| Rack Spaces | 2U |
| Color | Black |
| Accessory Type | Spacer Blank |
| Material | Steel |
| Description | 2U Flat Spacer Blank |
| Package Quantity | 1 |
| Manufacturers Part Number | 1901-1-101-02 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |