Kendall Howard™ 2U 14 Component Shelf
The Kendall Howard 2U 14 Component Rack Shelf is one of our heavy duty component rack shelves. This shelf has a 120 pound weight capacity and it will easily support servers, tower computers, monitors, batteries, and UPS's. When equipment needs to be put in a rack, ask for Kendall Howard and protect your investment. 2U 14 Component Shelves have 4 mounting holes per U space and rounded corners. All Kendall Howard rack shelves are made in the USA and backed by our Limited Lifetime Warranty.
Kendall Howard™ 2U 14" Solid Component Shelf
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 14 in |
| Height | 3-1/2 in |
| Weight Capacity | 120 lbs. |
Product Details
| Type | Accessories |
| Rack Spaces | 2U |
| Color | Black |
| Accessory Type | Rack Shelves |
| Material | Steel |
| Description | Solid Component Shelf |
| Package Quantity | 1 |
| Manufacturers Part Number | 1906-1-002-02 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |