Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kendall Howard

Model # :WBB655875

MPN #: 3100-3-001-22

Kendall Howard™ 22U LINIER® Server Cabinet - Glass/Vented Doors - 36" Depth

Product Description
The 3100 series is one of Kendall Howard's best looking LINIER® enclosures. Our design is packed with some of the most popular rack features for a price virtually anyone can afford. Built with a 36" depth, this LINIER® Server Cabinet is suitable for network servers, battery backups, switching banks, and other larger network equipment. The cabinet features laser knockouts allowing you to install fans, while removable slots provide numerous cable routing options. When you need a low cost solution loaded with features, the LINIER® brand delivers big!

Features:
  • Includes one locking tempered glass door and one locking vented door
  • Removable locking side panels
  • 36" depth (Also available with a 24" depth)
  • Other sizes available: 27U, 37U, 42U
  • 1300 lb. weight capacity (Holds 800 lbs. on casters)
  • Includes preinstalled casters and levelers
  • Includes two sets of adjustable cage nut style mounting rails
  • Top includes removable laser knockouts
  • 19" EIA compliant
  • Made in the USA
  • 5-Year Limited Warranty


PRICE
$2,185.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth37-3/4 in
Height45-1/2 in
Weight Capacity1300 . Stationary, 800 . on casters lbs
Weight155 lbs
Interior Height38-1/2 in
Interior Depth36 in
Interior Width19 in

Product Details

Assembly RequiredNo
TypeServer Rack Cabinet
Rack Spaces22U
ColorBlack
Door TypeFront Door: Glass, Rear Door: Vented
MaterialSteel
DescriptionLINIER® Server Cabinet
Manufacturers Part Number3100-3-001-22
BrandKendall Howard

Warranty

Warranty5 yr