Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kendall Howard

Model # :WBB655895

MPN #: 3140-3-001-22

Kendall Howard™ 22U Fixed Wall Mount Cabinet - Glass Door

Product Description
Kendall Howard™ 22U Fixed Wall Mount Network Cabinet - Glass Door

If you are looking for the right wall mount rack at the right price, the LINIER® brand is the solution for you. The Fixed Wall Mount Cabinets provide stability and durability for your valuable server and network equipment. The feature rich design gives you a universal enclosure, guaranteed to function for a variety of applications.

Features:
  • Includes one locking tempered glass door
  • Locking side panels
  • 250 lb. weight capacity
  • One set of cage nut style mounting rails
  • Mounting depth: 22.50"
  • 19" EIA compliant
  • Made in the USA
  • 5-Year Limited Warranty


PRICE
$1,039.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth23-1/2 in
Height42-1/4 in
Weight Capacity250 lbs
Weight84 lbs
Interior Height38-1/2 in
Interior Depth20 in
Interior Width19 in

Product Details

Assembly RequiredYes
TypeWall Mount Rack/Cabinet
Rack Spaces22U
ColorBlack
Door TypeGlass
MaterialSteel
DescriptionLINIER® Fixed Wall Mount Cabinet
Manufacturers Part Number3140-3-001-22
BrandKendall Howard

Warranty

Warranty5 yr