Kendall Howard™ 2 Piece Telco Rack Shelf
Kendall Howard 2 Piece Telco Rack Shelves are part of the Kendall Howard medium duty line of rack shelves. This shelf is specially made to be a perfect fit for any 2-post rack. Simply bolt one shelf to each side of any 2-post rack. The Kendall Howard 2 Piece Telco Rack Shelves have 4 mounting holes per U space, rounded corners, and a 200 pound total weight capacity. All Kendall Howard rack shelves are Made in the USA and backed by our Limited Lifetime Warranty.
Kendall Howard™ 2-Piece Telco Rack Shelf
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 9 in |
| Height | 3-1/2 in |
| Weight Capacity | 200 lbs. |
Product Details
| Type | Accessories |
| Rack Spaces | 2U |
| Color | Black |
| Accessory Type | Rack Shelves |
| Material | Steel |
| Description | 2-Piece Telco Rack Shelf |
| Package Quantity | 1 |
| Manufacturers Part Number | 1906-3-300-02 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |