Kendall Howard™ 2 Piece Rack Conversion Kit
The 2 Piece Conversion Kit began as an added support bracket that was used when anchoring two 2 post racks together. As time went on, people came up with dozens of applications that make this one of the handiest bracket and bracing systems on the market today. These handy brackets adjust from 20 to 35 and the possibilities are endless. Conversion Kits are proudly Made in the USA and backed by our Limited Lifetime Warranty.
Kendall Howard™ 2-Piece Rack Conversion Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 20 to 35 in |
| Height | 4 in |
| Weight | 7 lbs |
Product Details
| Type | Accessories |
| Color | Black |
| Accessory Type | Mounting Bracket |
| Material | Steel |
| Package Quantity | 2 |
| Description | 2-Piece Rack Conversion Kit |
| Manufacturers Part Number | 1927-3-002-00 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |