Kendall Howard manufactures and stocks 2 models of our sliding rack shelves - solid and vented - each holding up to a 100-pound weight capacity. Our sliding rack shelves are perfect for servers, keyboards, KVM's, switches, or any other component that you want the ability to slide out, whether for convenience or to access the back of the equipment. The Kendall Howard 20" deep Vented Sliding Rack Shelf has a 100-pound maximum weight capacity. The shelf surface is 20" deep and 16.5" wide. The shelf extends a full 18" out of the rack making it easy to access the back of mission critical components and maintain your network equipment. The venting pattern allows for maximum air flow. The mounting ears will mount in any 19" EIA Compliant rack with a minimum mounting depth of 19" and maximum mounting depth of 28". The Kendall Howard 20" deep Vented Sliding Rack Shelf has a built-in lip to make sliding them in and out easy and, due to their innovative design, the 20" solid sliding rack shelf can be used as a 1U drawer. All Kendall Howard rack shelves are made in the USA and backed by our Limited Lifetime Warranty.
Kendall Howard™ 1U Vented 20" Sliding Shelf
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 19 to 28 in |
| Height | 1-3/4 in |
| Weight Capacity | 100 lbs. |
| Interior Height | 1-3/4 in |
| Interior Depth | 20 in |
| Interior Width | 16-3/4 in |
Product Details
| Type | Accessories |
| Rack Spaces | 1U |
| Color | Black |
| Accessory Type | Rack Shelves |
| Material | Steel |
| Description | Vented Sliding Shelf |
| Package Quantity | 1 |
| Manufacturers Part Number | 1922-3-400-01 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |