The Kendall Howard 1U D-Ring Cable Management Kit gives Installers and Network Technicians a flexible and functional cable management bracket that will easily manage all types of cables. 1U D-Ring Cable Management Kits include 14 snap-in plastic clips and 5 specially designed D-rings that attach to a blank panel in 5 different positions. With over 43 different configurations it is easy to manage cables vertically, horizontally, and diagonally. The 1U D-Ring Cable Management Kit eliminates the need for dozens of other cable management brackets. Finally a single cable manager that can do it all. The Kendall Howard 1U D-Ring Cable Management Kit is Made in the USA and backed by our Limited Lifetime Warranty.
Kendall Howard™ 1U D-Ring Cable Management Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$95.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 4-5/16 in |
| Height | 1-3/4 in |
| Weight | 2 lbs |
Product Details
| Type | Cable Management |
| Rack Spaces | 1U |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Description | D-Ring Cable Management Kit |
| Manufacturers Part Number | 1901-1-000-01 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |