Kendall Howard™ 1U 4 Point Adjustable Shelf
Kendall Howard 1U 4-Point Adjustable Rack Shelves are the most versatile adjustable shelf available. This shelf adjusts from 20 to 36 and therefore it is no longer necessary to figure out the depth of the rails in the rack. This shelf will work with every 19 EIA compliant 4-post rack or server cabinet on the market today. The Kendall Howard 4-Point Adjustable Shelf allows the full depth of the rack to be used because the entire shelf plate adjusts rather than just the mounting flanges. They are in stock and ship same day All Kendall Howard rack shelves are made in the USA and backed by our Limited Lifetime Warranty.
Kendall Howard™ 1U 4-Point Adjustable Shelf
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$275.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 22 to 40 in |
| Height | 1-3/4 in |
| Weight Capacity | 250 lbs. |
Product Details
| Type | Accessories |
| Rack Spaces | 1U |
| Color | Black |
| Accessory Type | Rack Shelves |
| Material | Steel |
| Description | 4-Point Adjustable Shelf |
| Package Quantity | 1 |
| Manufacturers Part Number | 1906-3-007-01 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |