Kendall Howard™ 1U 12 Vented Component Shelf
The Kendall Howard 1U 12 Vented Component Shelf is one of our heavy duty component rack shelves. This shelf has a 70 pound weight capacity and it will easily support servers, tower computers, monitors, batteries, and UPS's. When equipment needs to be put in a rack, ask for Kendall Howard and protect your investment. The 1U 12 Vented Component Shelf has the strength you need and the venting pattern will allow for maximum air flow. All Kendall Howard rack shelves are made in the USA and backed by our Limited Lifetime Warranty.
Kendall Howard™ 1U 12" Vented Component Shelf
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 12 in |
| Height | 1-3/4 in |
| Weight Capacity | 70 lbs. |
Product Details
| Type | Accessories |
| Rack Spaces | 1U |
| Color | Black |
| Accessory Type | Rack Shelves |
| Material | Steel |
| Description | Vented Component Shelf |
| Package Quantity | 1 |
| Manufacturers Part Number | 1906-1-201-01 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |