Kendall Howard™ 1U 12 Component Shelf
The Kendall Howard 1U 12 Component Rack Shelf is one of our heavy duty component rack shelves. This shelf has a 70 pound weight capacity and it will easily support servers, tower computers, monitors, batteries, and UPS's. When equipment needs to be put in a rack, ask for Kendall Howard and protect your investment. All Kendall Howard rack shelves are made in the USA and backed by our Limited Lifetime Warranty.
Kendall Howard™ 1U 12" Solid Component Shelf
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 12 in |
| Height | 1-3/4 in |
| Weight Capacity | 70 lbs. |
Product Details
| Type | Accessories |
| Rack Spaces | 1U |
| Color | Black |
| Accessory Type | Rack Shelves |
| Material | Steel |
| Description | Solid Component Shelf |
| Package Quantity | 1 |
| Manufacturers Part Number | 1906-1-001-01 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |