Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kendall Howard

Model # :WBB655813

MPN #: 1915-3-001-12

Kendall Howard™ 12U Wall Mount Rack

Product Description
Kendall Howard™ 12U Wall Mount Network Rack

The Kendall Howard 12U Wall Mount Rack was the first of its kind! It did not take long for this rack to become the standard that all wall mount racks are measured against. The two-piece design offers unlimited flexibility. This innovative design can adjust to any width so it can house either 19" EIA or 23" EIA rackmount equipment. The generous 18" depth has enough room for cables, switches, routers, and so much more. Whether you are mounting it under a desk, on a wall, or to the ceiling, the 12U Modular Wall Mount Rack is perfect for any application.

Features:
  • 18" maximum depth
  • 350 lb. weight capacity
  • EIA compliant
  • Made in the USA
  • Limited Lifetime Warranty


PRICE
$399.95

1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 to 23 in
Depth18-1/8 in
Height21-1/4 in
Weight Capacity350 lbs
Weight15 lbs
Interior Height21 in
Interior Depth18 in
Interior Width19 to 23 in

Product Details

Assembly RequiredYes
TypeWall Mount Rack/Cabinet
Rack Spaces12U
ColorBlack
Door TypeNo Doors
MaterialSteel
DescriptionWall Mount Rack
Manufacturers Part Number1915-3-001-12
BrandKendall Howard

Warranty

WarrantyLifetime Limited