Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kendall Howard

Model # :WBB655809

MPN #: 3130-3-001-12

Kendall Howard™ 12U Swing Out Wall Mount Cabinet - Glass Door

Product Description
Kendall Howard™ 12U Swing Out Wall Mount Network Cabinet - Glass Door

The LINIER® Swing-Out Cabinets are designed to solve the everyday problems technicians have while installing and managing the immense amount of cabling that is all-too-common with datacom and telecom equipment. Don't work around the rack... get a rack that works around you!

Features:
  • Includes one locking tempered glass door
  • Locking side panels
  • 150 lb. weight capacity
  • One set of cage nut style mounting rails
  • 90 degree swing-out
  • Mounting depth: 22.5"
  • 19" EIA compliant
  • Made in the USA
  • 5-Year Limited Warranty


PRICE
$1,105.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth26-5/8 in
Height24-3/4 in
Weight Capacity150 lbs
Weight68 lbs
Interior Height21 in
Interior Depth20 in
Interior Width19 in

Product Details

Assembly RequiredYes
TypeWall Mount Rack/Cabinet
Rack Spaces12U
ColorBlack
Door TypeGlass
MaterialSteel
DescriptionLINIER® Swing-Out Wall Mount Cabinet
Manufacturers Part Number3130-3-001-12
BrandKendall Howard

Warranty

Warranty5 yr