Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kendall Howard

Model # :WBB655861

MPN #: 1915-3-200-12

Kendall Howard™ 12U Side Mount Wall Rack

Product Description
Kendall Howard™ 12U Side Mount Wall Network Rack

The Kendall Howard Side Load Wall Mount Rack is an open frame rack with a twist...literally. The rack mounts sideways allowing you to install equipment from side to side. This innovative concept not only allows you to install deeper equipment than most other wall mount racks, but you also have clear and easy access to the front and rear of the devices. With a weight capacity of up to 350 lbs., this side loading wall rack is a great solution for servers, battery backups, and other heavy rackmount components.

Features:
  • 20" fixed mounting depth
  • 350 lb. weight capacity
  • 19" EIA compliant
  • Made in the USA
  • Limited Lifetime Warranty


PRICE
$739.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-5/32 in
Depth22-3/16 in
Height24-1/4 in
Weight Capacity350 lbs
Weight37.5 lbs
Interior Depth20 in
Interior Width19 in

Product Details

Assembly RequiredYes
TypeWall Mount Rack/Cabinet
Rack Spaces12U
ColorBlack
Door TypeNo Doors
MaterialSteel
DescriptionSide Load Wall Mount Rack
Manufacturers Part Number1915-3-200-12
BrandKendall Howard

Warranty

WarrantyLifetime Limited