Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kendall Howard

Model # :WBB655896

MPN #: 1915-3-700-12

Kendall Howard™ 12U Corner Wall Mount Cabinet

Product Description
Kendall Howard™ 12U Corner Wall Mount Network Cabinet

The Kendall Howard Phantom Class® 12U Corner Wall Mount Cabinet is truly unlike any other rack on the market. It is the first and only EIA compliant wall mounted equipment rack that can mount in the corner of the room. The Phantom Class® Corner Wall Mount Cabinet is so innovative with a one-of-a-kind design that we have been awarded a patent for this product. Imagine the ability to mount equipment in schoolrooms, offices or utility rooms without taking up valuable wall space. Saving space means saving time and money.

Features:
  • 17.5" usable depth, 27" actual depth
  • Adjustable 10-32 tapped rails
  • Smoked acrylic front door
  • 650 lb. load capacity
  • 19" EIA compliant
  • Made in the USA
  • Limited Lifetime Warranty


PRICE
$1,129.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-3/16 in
Depth27-3/16 in
Height22-1/2 in
Weight Capacity650 lbs
Weight78 lbs
Interior Depth18 in
Interior Width19 in

Product Details

Assembly RequiredYes
TypeWall Mount Rack/Cabinet
Rack Spaces12U
ColorBlack
Door TypeAcrylic
MaterialSteel
DescriptionCorner Wall Mount Cabinet
Manufacturers Part Number1915-3-700-12
BrandKendall Howard

Warranty

WarrantyLifetime Limited