Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kendall Howard

Model # :WBB655878

MPN #: 0100-1-002-01

Kendall Howard™ 10-32 Rack Screws, Pack of 100

Product Description
Kendall Howard™ 10-32 Rack Screws - 100 Pack

The Kendall Howard 10-32 Rack Screws are not your everyday hardware store item. These superior, American-made, quality screws should be your only choice for installing rackmount devices such as shelves, cable managers, servers, and other network, A/V and electronic equipment.

  • Quantity: 100
  • 0.75" in length
  • 10-32 pilot point
  • Phillips truss head
  • Packaged in an aluminum tin
  • RoHS compliant
  • Made in the USA
PRICE
$39.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Width7/16 in
Depth7/8 in
Height7/16 in
Weight2 lbs

Product Details

TypeAccessories
ColorBlack
Accessory TypeMounting Hardware
MaterialSteel
Description10-32 Rack Screws
Package Quantity100
Manufacturers Part Number0100-1-002-01
BrandKendall Howard

Warranty

WarrantyLifetime Limited