Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Kendall Howard

Model # :WBB655849

MPN #: 0200-1-002-01

Kendall Howard™ 10-32 Cage Nuts, Pack of 100

Product Description
Kendall Howard™ 10-32 Cage Nuts - 100 Pack

The Kendall Howard 10-32 cage nuts create a threaded mounting hole for mounting equipment on to universal rack rails commonly found in server enclosures, open frame racks, and wall mount cabinets. Universal mounting rails, also known as cage nut style rails, are the most common and preferred type of rails used on the market today.

  • Quantity: 100
  • Thread Size: 10-32
  • Snap-in Design
  • Packaged in an aluminum tin
  • RoHS compliant
  • Made in the USA
PRICE
$87.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Depth3/8 in
Height1/2 in
Weight2 lbs

Product Details

TypeAccessories
ColorSilver
Accessory TypeMounting Hardware
MaterialZinc
Package Quantity100
Description10-32 Cage Nuts
Manufacturers Part Number0200-1-002-01
BrandKendall Howard

Warranty

WarrantyLifetime Limited