x

Take 15% off your entire order!

Offer applied at checkout

+

Keg Transport Skate 11-3/16" & 16-1/4" Usable Diameter, 200 Lb. Capacity, Black

Keg Transport Skate 11-3/16" & 16-1/4" Usable Diameter, 200 Lb. Capacity, Black

Item #: WBB2764042

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $193.95

Quantity

Whether the event is over or just getting started don't forget the Keg transport skate KT-S-16-200-BK. The low height design, with raised corners, is specifically intended for simple loading and unloading while maintaining much needed stability. With a compact structure, the skate is perfect for when space is limited. Constructed of steel, this unit can endure consistent daily use across a variety of surfaces. Hardware is included.

  • HEIGHT INCHES 5 (12.7 cm)
  • CAPACITY LBS 200 (90.91 kg)
  • ASSEMBLY Unassembled
  • BRAND Approved Vendor
  • CONSTRUCTION Steel
  • DIAMETER INCHES 18 (11-3/16, 16-1/4 Usable; 20-15/16 Overall)
  • LIMITED WARRANTY 90 Days
  • MANUFACTURERS PART NUMBER KT-S-16-200-BK
  • PLATFORM HEIGHT INCHES 3 (7.62 cm)
  • TYPE Skate Keg Dolly
  • WEIGHT LBS 15 (6.82 kg)
  • WHEEL DIAMETER INCHES 3 (7.62 cm)
  • WHEEL TYPE Polyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keg Transport Skate 11-3/16" & 16-1/4" Usable Diameter, 200 Lb. Capacity, Black

Keg Transport Skate 11-3/16" & 16-1/4" Usable Diameter, 200 Lb. Capacity, Black

Item #: WBB2764042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Keg Transport Skate 11-3/16" & 16-1/4" Usable Diameter, 200 Lb. Capacity, Black
    Keg Transport Skate 11-3/16" & 16-1/4" Usable Diameter, 200 Lb. Capacity, Black
    Keg Transport Skate 11-3/16" & 16-1/4" Usable Diameter, 200 Lb. Capacity, Black
    Keg Transport Skate 11-3/16" & 16-1/4" Usable Diameter, 200 Lb. Capacity, Black
    Keg Transport Skate 11-3/16" & 16-1/4" Usable Diameter, 200 Lb. Capacity, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant