Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Kee Safety - C58-7 - Kee Klamp Swivel Flange, 1-1/4" Dia.

Kee Safety - C58-7 - Kee Klamp Swivel Flange, 1-1/4" Dia.

Item #: WB448260

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Quantity

Customers Also Viewed

Kee Klamp® Fittings
Swivel Flange

A swivel fitting for attachment of angled pipe to a flat surface. For dimensions refer to Type F50 and Type M58. PA Warning: It is not recommended for use as a base flange to support guardrailing, balustrading or other types of structure.

Weights & Dimensions

  • Nominal Pipe Size 1-1/4 in (3.18 cm)
  • Fitting Inside Diameter 1.72 in (4.37 cm)

Product Details

  • Type Swivel Flange
  • Pipe Outer Diameter 1.66
  • Brand Kee Safety
  • Assembly Required Assembled
  • Material Galvanized Iron
  • Manufacturers Part Number C58-7
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kee Safety - C58-7 - Kee Klamp Swivel Flange, 1-1/4" Dia.

Kee Safety - C58-7 - Kee Klamp Swivel Flange, 1-1/4" Dia.

Item #: WB448260

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant