Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Kee Safety - C50-77 - Kee Klamp Single Swivel Socket, 1-1/4" Dia.

Kee Safety - C50-77 - Kee Klamp Single Swivel Socket, 1-1/4" Dia.

Item #: WB448220

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Quantity

Customers Also Viewed

Kee Klamp® Fittings
Single Swivel Socket

Complete combination fitting. Reducing combinations of Type C50 are available sizes 5 through 9. See types F50 and M50 for individual fitting specifications.

Weights & Dimensions

  • Nominal Pipe Size 1-1/4 in (3.18 cm)
  • Fitting Inside Diameter 1.72 in (4.37 cm)

Product Details

  • Type Single Swivel Socket
  • Pipe Outer Diameter 1.66
  • Brand Kee Safety
  • Assembly Required Assembled
  • Material Galvanized Iron
  • Manufacturers Part Number C50-77
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DickBo

    Date: April 23, 2019

    Single Swivel Socket
    Your review:
    I bought these to build a pipe railing for stone steps down to a beach. I have to take the railing down for the winter due to ice on the lake. These fittings should work out quite nicely for this purpose. They are very well made and very heavy duty.
Product Q & A

There are 1 questions and 1 answer for this product.

  • I'm looking for the C50B - 77. this is the version with a bolt kit to hold the two pieces together rather than the rivet. do you have that?

    Question Asked By: Denise, October 10, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Denise, Yes, you may special order that model by contacting our sales team. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kee Safety - C50-77 - Kee Klamp Single Swivel Socket, 1-1/4" Dia.

Kee Safety - C50-77 - Kee Klamp Single Swivel Socket, 1-1/4" Dia.

Item #: WB448220

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant