Take 15% off your entire order!

Offer applied at checkout

Kee Safety - 196 - Kee Klamp Adjustable Sideout Tee, 1" Dia.

Kee Safety - 196 - Kee Klamp Adjustable Sideout Tee, 1" Dia.

Item #: WB448332

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Quantity

Customers Also Viewed

Kee Safety - 133-D - Kee Klamp Plastic Pipe Plug, 1-1/2" Dia.

Kee Safety - 133-D - Kee Klamp Plastic Pipe Plug, 1-1/2" Dia.

Kee Safety - 133-C - Kee Klamp Plastic Pipe Plug, 1-1/4" Dia.

Kee Safety - 133-C - Kee Klamp Plastic Pipe Plug, 1-1/4" Dia.

Kee Safety - 133-B - Kee Klamp Plastic Pipe Plug, 1" Dia.

Kee Safety - 133-B - Kee Klamp Plastic Pipe Plug, 1" Dia.

Kee Safety - 61-5 - Kee Klamp Medium Flange, 3/4" Dia.

Kee Safety - 61-5 - Kee Klamp Medium Flange, 3/4" Dia.

Kee Safety - 15-6 - Kee Klamp 90 Degree Elbow, 1" Dia.

Kee Safety - 15-6 - Kee Klamp 90 Degree Elbow, 1" Dia.

Kee Safety - 10-5 - Kee Klamp Single Socket Tee, 3/4" Dia.

Kee Safety - 10-5 - Kee Klamp Single Socket Tee, 3/4" Dia.

Kee Safety - L152- 6 - Aluminum 4 Hole Square Flange, 1" Dia.

Kee Safety - L152- 6 - Aluminum 4 Hole Square Flange, 1" Dia.

Global Industrial™ Pipe Fitting - Side Outlet Elbow 1" Dia.

Global Industrial™ Pipe Fitting - Side Outlet Elbow 1" Dia.

Global Industrial™ Pipe Fitting - Two Socket Cross 1" Dia.

Global Industrial™ Pipe Fitting - Two Socket Cross 1" Dia.

Global Industrial™ Pipe Fitting - 90 Degree Two Socket Tee 1" Dia.

Global Industrial™ Pipe Fitting - 90 Degree Two Socket Tee 1" Dia.

Global Industrial™ Pipe Fitting - Crossover 1" Dia.

Global Industrial™ Pipe Fitting - Crossover 1" Dia.

Global Industrial™ Pipe Fitting - 90 Degree Elbow 1" Dia.

Global Industrial™ Pipe Fitting - 90 Degree Elbow 1" Dia.

Global Industrial™ Pipe Fitting - Single Socket Tee 1" Dia.

Global Industrial™ Pipe Fitting - Single Socket Tee 1" Dia.

Global Industrial™ Pipe Fitting - Single Socket Tee 1-1/4" Dia.

Global Industrial™ Pipe Fitting - Single Socket Tee 1-1/4" Dia.

Global Industrial™ Pipe Fitting - Rail Flange 1-1/2" Dia.

Global Industrial™ Pipe Fitting - Rail Flange 1-1/2" Dia.

Global Industrial™ Pipe Fitting - Medium Flange 1-1/4" Dia.

Global Industrial™ Pipe Fitting - Medium Flange 1-1/4" Dia.

Lavi Industries, Tube, 1" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 1" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 8', Satin Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 8', Satin Stainless Steel

Lavi Industries, Tube, 2" x .050" x 4', Polished Brass

Lavi Industries, Tube, 2" x .050" x 4', Polished Brass

Lavi Industries, Tube, 1.5" x .050" x 6', Polished Brass

Lavi Industries, Tube, 1.5" x .050" x 6', Polished Brass

Kee Klamp® Fittings
Adjustable Sideout Tee

Used in pairs to form variable angle joints between 90° and 180°. When calculating cutting lengths for pipe, dimension 'E' should be subtracted to give true pipe length. In the case of Type 19-8 and Type 19-85, you can produce an angle range between 60° and 180°.

Weights & Dimensions

  • Nominal Pipe Size 1 IN (2.54 cm)
  • Fitting Inside Diameter 1.38 IN (3.51 cm)

Product Details

  • Type Adjustable Side Outlet Tee
  • Pipe Outer Diameter 1.315
  • Brand Kee Safety
  • Assembly Required Assembled
  • Material Galvanized Iron
  • Manufacturers Part Number 19-6
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kee Safety - 196 - Kee Klamp Adjustable Sideout Tee, 1" Dia.

Kee Safety - 196 - Kee Klamp Adjustable Sideout Tee, 1" Dia.

Item #: WB448332

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant