Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



AJC Battery

Model # :WBB0043781

MPN #: AJC-PS-ATX20L-520447

AJC Battery Kawasaki (Jet Ski) JT1500-B C 250X Ultra LX 260(L)X 300(L)X 1500CC Battery (2007-2017)

Product Description
AJC Battery Kawasaki (Jet Ski) JT1500-B C 250X Ultra LX 260(L)X 300(L)X 1500CC Battery (2007-2017)

Description:

  • AJC® replacement compatible with Kawasaki (Jet Ski) JT1500-B C 250X Ultra LX 260(L)X 300(L)X 1500CC Personal Watercraft Battery (2007-2017)
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by Kawasaki (Jet Ski).

Specifications:

  • Voltage: 12V
  • Capacity: 18Ah
  • Cold Cranking Amps: 270
  • Polarity: -/+
  • Terminal: B
  • Dimensions: L 6.9 x W 3.4 x H 6.1 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC ATX20L replaces
  • APTX20L
  • APTX20L-BS
  • CTX20L
  • CTX20L-BS
  • ES-TX20L
  • ES20LBS
  • ETX20L
  • GTX20L-12B
  • GTX20L-BS
  • M720BS
  • M320BS
  • PTX20L
  • PTX20L-BS
  • SC20LBS
  • STX20L-BS
  • YTX20L-BS
  • YTX20L
  • Plus many other powersports battery models


PRICE
$98.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.9 in
Width3.4 in
Height6.1 in
Weight12.1 lbs

Product Details

TypeAGM
Amperage18 A
For Use WithKawasaki (Jet Ski) JT1500-B C 250X Ultra LX 260(L)X 300(L)X 1500CC (2007-2017)
Voltage12 V
TerminalsB
Package Quantity1
Manufacturers Part NumberAJC-PS-ATX20L-520447
Compatible Part/Model NumberAJC-PS-ATX20L-520447
BrandAJC Battery

Warranty

Warranty1 Year