SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

K-Flex Duct™ Liner Gray S2S 1" x 56-1/4" x 50'

K-Flex Duct™ Liner Gray S2S 1" x 56-1/4" x 50'

Item #: WBB307366

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,865.00

Quantity

Customers Also Viewed

K-Flex Duct™ Liner Gray S2S 1" x 48" x 50'

K-Flex Duct™ Liner Gray S2S 1" x 48" x 50'

K-Flex Duct™ Liner Gray Adhesive Backed 1" x 48" x 50'

K-Flex Duct™ Liner Gray Adhesive Backed 1" x 48" x 50'

K-Flex Duct™ Liner Gray Adhesive Backed 1/2" x 59" x 100'

K-Flex Duct™ Liner Gray Adhesive Backed 1/2" x 59" x 100'

K-Flex Duct™ Liner Gray S2S 1 x 56-1/4 x 50'

K-Flex Duct® Liner Gray Insulation is an environmentally friendly, CFC and HCFC-free, closed-cell, flexible elastomeric thermal and acoustical insulation. K-Flex Duct® Liner Gray is used to retard heat gain and prevent condensation or frost formation on cold equipment or ducts. It also effectively retards heat loss when used on hot equipment or ducts. Liner can be used as both duct and air handling equipment liner. Thickness has been calculated to control condensation on cold surfaces. The closed-cell structure and unique formulation of K-Flex Duct® Liner Gray effectively retards the flow of moisture vapor, and is considered a low transmittance vapor retarder. For most applications, K-Flex Duct® Liner Gray needs no additional protection.

SPECIFICATION COMPLIANCE ASTM C534 Type 2 (Sheet), Grade 1 ASTM D1056-00-2C1 ASTM C423/E795 NRC=0.50 at 1 thickness New York City MEA 186-86-M Vol. IV USDA Requirements. Flammability: UL 94-5V Flammability Classification (Recognition No. E300774) ASTM E 84 Foam Core: 25/50 at 2 and below; PSA: 0/10. Meets requirements of NFPA 90A Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems up to 1 thickness. Meets requirements of UL 181 Sections 11.0 and 16.0 (Mold Growth/Air Erosion). Meets requirements of ASTM C411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation)
Sold in package quantity of 1, priced each.

Weights & Dimensions

  • Density 3-6 PCF LBS/FT³
  • Width 56-1/4 IN (142.88 cm)
  • Length 50 FT (15.24 m)
  • Thickness 1 IN (2.54 cm)

Product Details

  • Mildew Resistance/Air Erosion Pass 10,000 fpm
  • Odor Negligible
  • Operating Temperature -40°F - 200°F °F
  • Thermal Conductivity 75°F Mean .25 BTU-in/hr-ft²-°F °F
  • Resistance to Oil & Greases Good
  • Description Skin 2 Sides Liner
  • Water Absorption <0.20 by Volume %
  • Flexibility Excellent
  • Percent Closed Cells >90
  • Water Vapor Permeability Dry Cup <0.06
  • Type Liner
  • Package Quantity 1
  • Brand K-Flex USA
  • Resistance to UV & Weather Good
  • Mold Resistance Pass
  • Manufacturers Part Number 6RSKD100050-5625
  • Color Family Gray
  • Ozone Resistance Good
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
K-Flex Duct™ Liner Gray S2S 1" x 56-1/4" x 50'

K-Flex Duct™ Liner Gray S2S 1" x 56-1/4" x 50'

Item #: WBB307366

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant