Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



RIDGID

Model # :WBB861753

MPN #: 66497

RIDGID® K-60 W/Pin Key, Rear Guide Hose, Mitt, Tool & Cable Kit, 1/2HP, 75'L x 7/8"W Cable

Product Description
RIDGID® K-60 W/ Pin Key, Rear Guide Hose, Mitt, Tool & Cable Kit, 115V, 600RPM, 1/6HP, 75'L x 7/8W Cable

RIDGID® K-60 Sectional Machine W/ Pin Key, Rear Guide Hose & Operator's Mitt, 115V, 600RPM, 1/6HP

Machine with A-1 Operator's Mitt, A-12 Pin Key, and A-60-12 Rear Guide Hose. K-60SP-SE Includes K-60SP Machine, A-1 Operator's Mitt, A-60-12 Rear Guide Hose, A-62 Cable Kit, includes: A-8 Cable Carrier, Five Sections Of C-10, 7/8 Cable, Total 75 Feet, A-61 Tool Kit, includes: T-101 Straight Auger, T-102 Funnel Auger, T-107 Spade Cutter, T-125 Retrieving Auger, T-150-1 Sharktooth Cutter, A-3 Tool Box, A-12 Pin Key.

Features:
  • A compact machine for institutional, commercial or residential cleaning. Also ideal for septic tank vacuum truck operators. Small enough to fit into cramped spaces, yet powerful enough to clear tough blockages.
  • Ideal for rooftop vent stacks. Rear handle allows for easy transporting up ladders and onto rooftops. Unique, easy-to-use, instant-acting cable clutch maximizes operator control. Push handle down, cable spins at 600 RPM. Release handle, cable stops instantly, no overrun to kink or damage cable.
  • Simple adjustment knob allows unit to spin both 7/8 (22mm) and 5/8 (16mm) diameter cable. Adjusts in seconds. 7/8 cable (C-10) cleans 2 to 4 lines through 150 feet. 5/8 cable (C-7, C-8, C-9) cleans 1 1/4 to 4 lines through 125 feet.
  • Remove only two bolts to access jaw set for cleaning or replacement. Removal of same bolts provides access to belt drive. Equipped with 1/2 HP motor.
  • CSA approved.
  • Approved to UL standards (NRTLC).


PRICE
$6,889.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

For Use with Pipe Size2 to 4 in
Cables Included75' x 7/8"

Product Details

Horsepower1/2 HP
Voltage115 V
IncludesPin Key, Rear Guide Hose, Tool Kit, Cable Kit & Mitt
Rotations per Minute600 rpm
SeriesK-60SP-SE
Manufacturers Part Number66497
For Use WithIdeal for Rooftop Vent Stacks
BrandRIDGID

Warranty

WarrantyLifetime