x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM

Shown as K-50-8 Sectional Machine

RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM

Item #: WBB861733

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,496.00

Quantity

Customers Also Viewed

RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM

Compact, versatile, professional's machine. Capable of running three different size cables: 5/16, 3/8, and 5/8. The perfect, all-around sink, shower and floor drain machine. Weighs less than 40 lbs. Unique, easy-to-use, instant-acting cable clutch maximizes operator control: Pull handle down and cable spins at 400 RPM. Release handle, cable stops instantly. Uses sections of 5/8 cable, cleans 11/4 to 4 lines up to 100 feet. C-8 best for 1 1/4 -3 drains. C-9 best for 2 - 4 drains. Equipped with an A-17 adapter, runs up to 50 feet of 5/16 (15m/8mm) or 35 feet of 3/8 (11m/10mm) continuous length cable. 5/16 best for 3/4 to 1 1/2 lines. 3/8 best for 11/4 to 2 lines. Equipped with 1/6 HP motor; 115V Models CSA approved. Approved to UL standards (NRTLC).

  • BRAND RIDGID
  • ROTATIONS PER MINUTE 400
  • INCLUDES Left Hand Drain Cleaning Mitt
  • CABLES INCLUDED --
  • MANUFACTURER LIMITED WARRANTY YEARS Lifetime
  • FOR USE WITH PIPE SIZE INCHES 1-1/4 to 4
  • HORSEPOWER 1/6
  • VOLTAGE 115
  • APPLICATION All Sink, Shower, & Floor Drains
  • SERIES K-50
  • MANUFACTURERS PART NUMBER 58920
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Kenneth

    Date: April 23, 2019

    Ridgid K-50
    Your review:
    I have been in the plumbing industry for 39 years and have used the K-50 for all that time. It is a great machine. I have tried other known brands and keep coming back to this one. I like the sectional cable because you know exactly where you are in a line.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM

RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM

Item #: WBB861733

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant