Take 15% off your entire order!

Offer applied at checkout

+

Justrite Cease-Fire® Steel Round Trash Can W/Funnel Lid, 12 Gallon, Gray

Justrite Cease-Fire® Steel Round Trash Can W/Funnel Lid, 12 Gallon, Gray

Item #: WB420104

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $276.95

Quantity

Customers Also Viewed

These fire safe waste receptacles automatically smother spontaneous fires thanks to the internal baffle design that deprives flames of oxygen. Receptacles are UL listed and Factory Mutual approved. Brushed aluminum top encloses the gray enamel body.

Weights & Dimensions

  • Depth 15-1/8 in (38.42 cm)
  • Width 15-1/8 in (38.42 cm)
  • Height 21 in (53.34 cm)
  • Weight 11.5 lbs (5.23 kg)

Compliance & Certifications

  • UL Listed Y
  • FM Approved Y

Product Details

  • Assembly Required Assembled
  • Capacity 12 gal (45.42 l)
  • Type Fire Resistant Trash Can
  • Brand Justrite
  • Opening 5-1/4
  • Lid Type Funnel Lid
  • Material Aluminum
  • Manufacturers Part Number 26612G
  • Shape Round
  • Color Family Gray
  • Listed by the Underwriters Laboratory.
  • Approved by the Factory Mutual System.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Justrite Cease-Fire® Steel Round Trash Can W/Funnel Lid, 12 Gallon, Gray

Justrite Cease-Fire® Steel Round Trash Can W/Funnel Lid, 12 Gallon, Gray

Item #: WB420104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Justrite Cease-Fire® Steel Round Trash Can W/Funnel Lid, 12 Gallon, Gray
    Justrite Cease-Fire® Steel Round Trash Can W/Funnel Lid, 12 Gallon, Gray
    Justrite Cease-Fire® Steel Round Trash Can W/Funnel Lid, 12 Gallon, Gray
    Justrite Cease-Fire® Steel Round Trash Can W/Funnel Lid, 12 Gallon, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant