Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB241664

Global Industrial™ Junior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels

Product Description
✓ Lightweight aluminum frame for long-lasting durability
✓ (2) Shock-absorbing 10" pneumatic wheels
✓ Can be used as a hand truck or platform truck

Make light of heavy loads with the Global Industrial™ 2-in-1 Convertible Hand Truck. Made from lightweight, high-strength aluminum, this dual-function truck has a spring-loaded auto-release bar that instantly transforms it from a hand truck to a platform truck. When in the upright position, it rolls smoothly throughout your facility on 10-inch, fully pneumatic wheels. When used as a platform truck, two 5" non-marring, swivel casters unfold for easier steering. Its beveled nose plate makes loading and unloading easier than ever, while wheel guards protect cargo during use. Featuring a comfortable curved handle, as well as pin handles for added flexibility, this versatile hand truck is an ideal solution for warehouses, garden centers, manufacturing facilities, and more. Limited 2-Year Warranty.

  • Hand truck weight capacity: 500 lbs.
  • Platform truck weight capacity: 800 lbs.
  • 18"W x 7-1/2"D nose plate
  • Optional snap on deck installs easily to prevent items from falling between the truck's frames
  • PROMOTIONAL PRICE
    $289.95

    was $319.95
    Save $30.00 (9%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity800 lbs
    Weight42 lbs
    Wheel Diameter10 in
    Hand Truck Weight Capacity500 lbs
    Platform Truck Height40 in
    Platform Truck Weight Capacity800 lbs
    Hand Truck Height Inches52 in
    Noseplate Width18 in
    Platform Truck Bed Length43 in
    Hand Truck Height52 in
    Platform Truck Bed Width12 in
    Noseplate Depth7-1/2 in

    Product Details

    Assembly RequiredYes
    TypeJunior
    ColorGray
    Wheel TypePneumatic
    MaterialAluminum
    Manufacturers Part Number241664
    BrandGlobal Industrial

    Warranty

    Warranty2 yr