Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bel-Art

Model # :WBB1116178

MPN #: H10614-0001

Bel-Art Jug-Style Bottle with Handle 106140001, HDPE, 4 Liters (1 Gal.), Clear, 12/PK

Product Description
Practical 4 liter (1 gallon) jug made from high-density polyethylene is ideal for storage.

Features:
  • Molded handle for easy carrying
  • Thickness: 0.0375" thick; diameter 16 cm (6-1/4"); height: 29 cm (11-1/2")
  • Cap closures are 38 mm


PRICE
$149.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height11-1/2 in
Diameter16 cm

Product Details

TypePlastic Bottles
Capacity4L
MaterialHDPE
Package Quantity12
DescriptionJug with Handle
ColorClear
Manufacturers Part NumberH10614-0001
Closure38mm
BrandBel-Art