The lightweight, compact JM-1000 Mini-Jet gives you 1500 psi of cleaning power, yet weighs just 23 lbs. Clear grease, sand, and ice from 1-1/2" to 3" lines. The pump and motor assembly are safely contained in a rugged metal diamond plate case that can handle abuse in the field. The portable package takes little space in your truck – It's only 24" x 10-1/2" x 11".
Water jets use a stream of high-pressure water that hits the stoppage and flushes it away. The thrust of the nozzle drives the hose down the line and gives you wall to wall cleaning action.
Pulse helps the hose slide around tight bends and farther down the line. This is what separates General's Jet-Set from ordinary pressure washers. It breaks the initial tension between the surface of the hose and the walls of the pipe, increasing cleaning power.
The JM-1000 Mini-Jet generates 1500 psi at 1.4 gpm, yet pulls only 13 amps. The pump and motor are enclosed in a metal housing and protected by a Ground Fault Circuit Interrupter.
A Water Sensor detects the moving water and automatically shuts off the motor if water isn't flowing through the pump to protect the unit from damage.
Pound for pound and dollar for dollar, the Mini-Jet is a great (and small) investment.
General Wire Electric Mini-Jet Drain Cleaning Machine with 50' x 1/8" Hose
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,059.00
1
1
Ships in 20 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 |
| Width | 12 in |
| Height | 11 in |
| Weight | 30 lbs |
| For Use with Pipe Size | 1-1/2 to 3 in |
Product Details
| Type | Electric |
| Color | Silver |
| Application | Drain Cleaning |
| Amperage | 13 A |
| Gallons per Minute | 1.4 gal/min |
| Voltage | 110 V |
| Material | Aluminum |
| Description | Mini-Jet Drain Cleaning Machine W/50' x 1/8" Hose |
| Manufacturers Part Number | JM-1000-B |
| Hose Size | 50' x 1/8" in |
| Brand | General Wire |