Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Bel-Art

Model # :WBB1115351

MPN #: H10936-0000

Bel-Art HDPE Jerrican 10936-0000, 10 Liters (2.5 Gallons), Screw Cap, 3/4" I.D. Spout, White, 1/PK

Product Description
Bel-Art HDPE Jerrican 10936-0000, 10 Liters (2.5 Gallons), Screw Cap, 3/4" I.D. Spout, White, 1/PK

High-density polyethylene jerricans have a unique 20cm (8") long spout with a built-in air vent. The jerrican has a 1.9cm (3/4") I.D. spout and 36cm (14") cap height.

Features:
  • Spout retracts into the threaded collar to conserve space
  • Collar is sealed by leakproof screw cap
  • Extra hand grip on the bottom gives positive control when pouring
  • Extra headspace for expansion of contents
  • Graduated in U.S. gallons and liters
PRICE
$129.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10.06 in
Width7.3 in
Height14 in

Product Details

Capacity10L
MaterialHDPE
Package Quantity1
DescriptionJerrican
ColorWhite
Manufacturers Part NumberH10936-0000
BrandBel-Art