Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bel-Art

Model # :WBB1115350

MPN #: H10935-0000

Bel-Art HDPE Jerrican 10935-0000, 5 Liters (1.25 Gallons), Screw Cap, 1" I.D. Spout, White, 1/PK

Product Description
Bel-Art HDPE Jerrican 10935-0000, 5 Liters (1.25 Gallons), Screw Cap, 1" I.D. Spout, White, 1/PK

High-density polyethylene jerricans have a unique 20cm (8") long spout with a built-in air vent. The jerrican has a 2.5cm (1") I.D. pouring spout and 26cm (10") cap height.

Features:
  • Spout retracts into the threaded collar to conserve space
  • Collar is sealed by leakproof screw cap
  • Extra hand grip on the bottom gives positive control when pouring
  • Extra headspace for expansion of contents
  • Graduated in U.S. gallons and liters


PRICE
$105.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.6 in
Width5.5 in
Height10 in

Product Details

Capacity5L
MaterialHDPE
Package Quantity1
DescriptionJerrican
ColorWhite
Manufacturers Part NumberH10935-0000
BrandBel-Art