SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 086403 - Japanese Style Ramekin, 2 Oz., Black

Carlisle 086403 - Japanese Style Ramekin, 2 Oz., Black

Item #: WBB0625016

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2.80

Quantity

Customers Also Viewed

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Carlisle 4312142 - Smooth Ramekin 1.5 Oz., Bone - Pkg Qty 48

Carlisle 4312142 - Smooth Ramekin 1.5 Oz., Bone - Pkg Qty 48

Carlisle 4312203 - Smooth Ramekin 2 Oz., Black - Pkg Qty 48

Carlisle 4312203 - Smooth Ramekin 2 Oz., Black - Pkg Qty 48

Carlisle 086003 - Square Ramekin 2 Oz., 1-1/2" x 1-3/16", Black - Pkg Qty 48

Carlisle 086003 - Square Ramekin 2 Oz., 1-1/2" x 1-3/16", Black - Pkg Qty 48

Carlisle 43563-825 - Dallas Ware® Oval Platter 9-1/4" x 6-1/4", Tan, Set Of 12 - Pkg Qty 12

Carlisle 43563-825 - Dallas Ware® Oval Platter 9-1/4" x 6-1/4", Tan, Set Of 12 - Pkg Qty 12

American Metalcraft CRMK6 - Ramekin, 6 Oz., Ceramic, Fluted, White

American Metalcraft CRMK6 - Ramekin, 6 Oz., Ceramic, Fluted, White

American Metalcraft MRF250W - Ramekin, 2-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRF250W - Ramekin, 2-1/2 Oz. Cap, Fluted Sides, White

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Carlisle Japanese Style Ramekin, 2 Oz., Black, 86403

Features:
  • BPA Free
  • NSF Listed As N0864

Weights & Dimensions

  • Depth 3-2/5 IN (8.64 cm)
  • Width 3-2/5 IN (8.64 cm)
  • Height 1 IN (2.54 cm)

Product Details

  • Type Ramekin
  • Package Quantity 48
  • Brand Carlisle
  • Description Japanese Style Ramekin
  • Material Melamine
  • Style Japanese Style
  • Manufacturers Part Number 086403
  • Capacity 2 OZ
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 086403 - Japanese Style Ramekin, 2 Oz., Black

Carlisle 086403 - Japanese Style Ramekin, 2 Oz., Black

Item #: WBB0625016

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant