Storage Master Elite 24'W x 14'4"H x 24'L Green
See all 56 items in product family

Storage Master Elite 24'W x 14'4"H x 24'L Green

Item #: WBB354761

Usually ships in 18 to 21 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,857.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Storage Master Elite 24'W x 14'4H x 24'L Green

The Storage Master Elite provides storage for cars, trucks and equipment and allows full use of space right up to the sides.Extra heavy-duty frame is manufactured from 14 gauge Allied Gatorshield square steel tubing. The tall, straight sidewalls allow greater storage capability. Sidewall height to bend: 9'6H UV-resistant 12.5 oz., 24 mil premium, rip-stop poly cover comes with a 15 year warranty. SolarGuard white skylight lets the sun shine in.One solid and one zippered end panel that allows the entire end to be opened and closed. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301, B354299 or B381149.

Documents are in PDF format

Product Specifications

    • LENGTH FEET24'
    • WIDTH FEET24'
    • HEIGHT FEET14' 4"
    • CAPACITY CUBIC FEET8254 (233.73 cu. m)
    • CANOPY COLORGreen
    • ASSEMBLYUnassembled
    • BRANDClearSpan™
    • CANOPY MATERIALPolyethylene
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION2" x 3" Steel Pipe
    • MANUFACTURERS PART NUMBERPB03020R4N
    • OPENING (WxH)(2) 10' x 8'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT14' 4"
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT9' 6"
    • SKYLIGHT DIMENSION6' x 6'
    • STYLEHouse
    • TYPEStorage Building
    • WEIGHT LBS1904 (865.45 kg)
    • END STYLEOne Solid, One Zippered
    • CANOPY MATERIAL WEIGHT12.5 oz
    • CANOPY MATERIAL THICKNESS24 mil